Shop All Work Shirts
Timberland Pro
Small, Base Plate LS T-Shirt w/Logo
Mfr # TB0A1HRV440
Zoro # G5241237
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size S
- Material Polyester
- Fits Chest Size 34 in to 36 in
- Fabric Weight 5.9 oz
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRV440
- Zoro # G5241237
- UPC # 192364772959
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 28 1/4 in |
Sleeve Length | 36 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Maximum Neck Size | 14.5 in |
Minimum Neck Size | 14 in |
Details
Description
Small,Base Plate LS T-Shirt w/Logo, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Original Fit, Color Navy, Sleeve Type Long, Sleeve Length 33 in to 34 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 28 1/4 in, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit, Cuff Style Knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176222 (176222)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2817-DG_12x18 (T1-2817-DG_12x18)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm Thickness, Nitrile, Powder-Free, 2XL ( 11 ) (67-307/XXL)
- SAFE HANDLER Professional Knee Pads High Density PP Cap, Black, PR (BLSH-MS-PP-KP-8BK)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- CARHARTT T-Shirt, Black, 3XLT (K87-BLK 3XL TLL)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- CARHARTT Long Sleeve Henley, Navy, M (K128-NVY MED REG)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- Timberland Pro Workwear and Protective Clothing