Unisex 6-Inch Work Boot, Brown, 11, TB0A5ZV7214

  • Mfr # TB0A5ZV721411000M

  • Zoro # G316494736


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
248 Degrees F
Toe Shape
Round
Ninety-Degree Heel
Yes
Midsole Technology
Hover Spring Foam EVA
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721411000M
Zoro #
G316494736
UPC #
194115979730
Country of Origin
Bangladesh

Dimensions

Size
11
Overall Height
6 in
Width
M

Details

Maximum Heat Rating
248 Degrees F
Toe Shape
Round
Ninety-Degree Heel
Yes
Midsole Technology
Hover Spring Foam EVA
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Style Family
6-Inch Work Boot
Shank Material
Fiberglass
Closure
Lace Up with Dual-Purpose Hook
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily
0.84
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Liner Material
Mesh
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Static Dissipative
No
Construction
Cemented
Metatarsal Guard System
PRO FlexMet
Toe Cap Material
Composite
Non Metallic Upper
No
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Midsole Material
EVA
Gender
Unisex
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
TB0A5ZV7214
Slip-Resistance Value - SATRA Heel - Dry
0.84
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Item
6-Inch Work Boot
Waterproof
No
Conductive
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Heel Definition
Defined Heel
Outsole Material
Rubber

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.