Unisex 6-Inch Work Boot, Brown, 13, TB0A5ZV7214

  • Mfr # TB0A5ZV721413000M

  • Zoro # G716494787


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721413000M
Zoro #
G716494787
UPC #
194115980095
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Non-Marking Sole
Yes
Outsole Material
Rubber
Conductive
No
Oil-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Insulated
No
Liner Technology
Moisture Wicking
Waterproof
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Upper Material
Leather
Static Dissipative
No
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
Yes
Non Metallic Upper
No
Slip-Resistance Value - SATRA Heel - Dry
0.84
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Hover Spring Foam EVA
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Style Number
TB0A5ZV7214
ASTM Standards Met
Electrical Hazard (EH)
Toe Cap Material
Composite
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Oily
0.84
Liner Material
Mesh
Construction
Cemented
Item
6-Inch Work Boot
Toe Shape
Round
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
1
All-Leather Upper
Yes
Gender
Unisex
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Color
Brown
Style Family
6-Inch Work Boot
Metatarsal Guard System
PRO FlexMet
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.