Unisex 6-Inch Work Boot, Brown, 14, TB0A5ZV7214

  • Mfr # TB0A5ZV721414000M

  • Zoro # G716494992


product price: $145.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Insulated
No
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721414000M
Zoro #
G716494992
UPC #
194115980217
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
6 in
Size
14

Details

All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Insulated
No
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.84
Toe Cap Material
Composite
Liner Material
Mesh
Maximum Heat Rating
248 Degrees F
Waterproof
No
Color
Brown
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
1
Gender
Unisex
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Midsole Technology
Hover Spring Foam EVA
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Defined Heel
Toe Shape
Round
Non Metallic Upper
No
Style Number
TB0A5ZV7214
Metal Chip-Resisting Sole
Yes
Metatarsal Guard System
PRO FlexMet
Conductive
No
Removable Insole
Yes
Closure
Lace Up with Dual-Purpose Hook
Insole Material
Polyurethane
Item
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
1
Chemical-Resisting Sole
Yes
Construction
Cemented
Completely Non Metallic
No
For Outdoor Traction
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Upper Material
Leather
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Oily
0.84
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
ASTM Standards Met
Electrical Hazard (EH)
Style Family
6-Inch Work Boot
Shank Material
Fiberglass

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.