Unisex 6-Inch Work Boot, Brown, 15, TB0A5ZV7214

  • Mfr # TB0A5ZV721415000M

  • Zoro # G416494841


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Overall Height
6 in
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721415000M
Zoro #
G416494841
UPC #
194115980330
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
15
Width
M

Details

Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Toe Cap Material
Composite
Closure
Lace Up with Dual-Purpose Hook
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Completely Non Metallic
No
Insole Material
Polyurethane
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.84
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insulated
No
Item
6-Inch Work Boot
Outsole Material
Rubber
All-Leather Upper
Yes
Gender
Unisex
Slip-Resistance Value - SATRA Forefoot - Wet
1
Metal Chip-Resisting Sole
Yes
Style Number
TB0A5ZV7214
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metatarsal Guard System
PRO FlexMet
Conductive
No
Waterproof
No
Static Dissipative
No
Non Metallic Upper
No
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Midsole Technology
Hover Spring Foam EVA
Slip-Resistance Value - SATRA Heel - Oily
0.84
Chemical-Resisting Sole
Yes
Upper Material
Leather
Color
Brown
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Liner Material
Mesh
Style Family
6-Inch Work Boot
Construction
Cemented
Toe Shape
Round
Removable Insole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.