Unisex 6-Inch Work Boot, Brown, 3 1/2, TB0A5ZV7214

  • Mfr # TB0A5ZV721403500W

  • Zoro # G116494837


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes
Midsole Material
EVA
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721403500W
Zoro #
G116494837
UPC #
194115980453
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
6 in
Size
3 1/2

Details

Color
Brown
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes
Midsole Material
EVA
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Wide Toe Cap
No
Construction
Cemented
Outsole Material
Rubber
Non Metallic Upper
No
Conductive
No
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
ASTM Standards Met
Electrical Hazard (EH)
Style Number
TB0A5ZV7214
Gender
Unisex
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.84
Shank Material
Fiberglass
Waterproof
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Midsole Technology
Hover Spring Foam EVA
Toe Shape
Round
Item
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.84
Toe Cap Material
Composite
For Outdoor Traction
Yes
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
1
Closure
Lace Up with Dual-Purpose Hook
Metatarsal Guard System
PRO FlexMet
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
Yes
Insulated
No
Liner Material
Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 3 1/2, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.