Unisex 6-Inch Work Boot, Brown, 4, TB0A5ZV7214

  • Mfr # TB0A5ZV721404000W

  • Zoro # G916494686


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
Heel Definition
Defined Heel
Size
4
Puncture-Resistant Sole
No
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721404000W
Zoro #
G916494686
UPC #
194115980576
Country of Origin
Bangladesh

Dimensions

Size
4
Width
W
Overall Height
6 in

Details

Shank Material
Fiberglass
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Gender
Unisex
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Color
Brown
Toe Shape
Round
Insulated
No
Liner Technology
Moisture Wicking
Liner Material
Mesh
Conductive
No
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Static Dissipative
No
Non Metallic Upper
No
Slip-Resistance Value - SATRA Heel - Oily
0.84
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.84
Closure
Lace Up with Dual-Purpose Hook
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Outsole Material
Rubber
Item
6-Inch Work Boot
Wide Toe Cap
No
Construction
Cemented
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Upper Material
Leather
Style Family
6-Inch Work Boot
Completely Non Metallic
No
All-Leather Upper
Yes
Style Number
TB0A5ZV7214
Metatarsal Guard System
PRO FlexMet
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Removable Insole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Midsole Technology
Hover Spring Foam EVA
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 4, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.