Unisex 6-Inch Work Boot, Brown, 7, TB0A5ZV7214

  • Mfr # TB0A5ZV721407000M

  • Zoro # G216494775


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Style Family
6-Inch Work Boot
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721407000M
Zoro #
G216494775
UPC #
194115977859
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
7
Width
M

Details

Static Dissipative
No
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Style Family
6-Inch Work Boot
Conductive
No
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.84
Closure
Lace Up with Dual-Purpose Hook
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.84
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Wide Toe Cap
No
Metatarsal Guard System
PRO FlexMet
Gender
Unisex
Heel Definition
Defined Heel
Non Metallic Upper
No
ASTM Standards Met
Electrical Hazard (EH)
Removable Insole
Yes
Insole Material
Polyurethane
Liner Material
Mesh
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Shank Material
Fiberglass
Upper Material
Leather
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Shape
Round
Midsole Material
EVA
Midsole Technology
Hover Spring Foam EVA
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Construction
Cemented
Ninety-Degree Heel
Yes
Style Number
TB0A5ZV7214
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.