Unisex 6-Inch Work Boot, Brown, 8, TB0A5ZV7214

  • Mfr # TB0A5ZV721408000M

  • Zoro # G216494720


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Closure
Lace Up with Dual-Purpose Hook
Toe Cap Material
Composite
Style Number
TB0A5ZV7214
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721408000M
Zoro #
G216494720
UPC #
194115978337
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
6 in
Size
8

Details

Waterproof
No
Closure
Lace Up with Dual-Purpose Hook
Toe Cap Material
Composite
Style Number
TB0A5ZV7214
Insole Material
Polyurethane
Heel Definition
Defined Heel
Non Metallic Upper
No
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Oil-Resisting Sole
Yes
Midsole Technology
Hover Spring Foam EVA
Gender
Unisex
Color
Brown
Non-Marking Sole
Yes
Wide Toe Cap
No
Item
6-Inch Work Boot
Electrical Hazard Rated
Yes
Insulated
No
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
No
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Dry
0.84
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Metatarsal Guard System
PRO FlexMet
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Construction
Cemented
Shank Material
Fiberglass
ASTM Standards Met
Electrical Hazard (EH)
Style Family
6-Inch Work Boot
Maximum Heat Rating
248 Degrees F
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Upper Material
Leather
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Static Dissipative
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.84
Insole Technology
Anti-Fatigue, Removable Insole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.