Unisex Composite Toe 6-Inch Work Boot, Brown, 5, W, 89697
Mfr # TB189697214
Zoro # G111265616
product price: $152.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Unisex
Color
Brown
Width
W
Footwear Width
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB189697214
Zoro #
G111265616
UPC #
197064515820
Country of Origin
Bangladesh
Dimensions
Width
W
Size
5
Footwear Width
W
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5, Static Dissipative No, Style Number 89697, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.