Unisex Miner Boot, Black, 7, TB1A5QXJ001

  • Mfr # TB1A5QXJ001

  • Zoro # G711774648


product price:  $299.95
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Upper Material
Leather
Outsole Material
TPU
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A5QXJ001
Zoro #
G711774648
UPC #
197064722716
Country of Origin
Bangladesh

Dimensions

Size
7
Width
W

Details

Item
Miner Boot
Color
Black
Upper Material
Leather
Outsole Material
TPU
Waterproof
Yes
Insulated
Yes
Style Number
TB1A5QXJ001
Midsole Material
Polyurethane
Gender
Unisex
Shank Material
Fiberglass
Liner Material
Mesh
Electrical Hazard Rated
Yes
Conductive
No
Completely Non Metallic
Yes
Liner Technology
Antimicrobial
Wide Toe Cap
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Family
Miner Boot
Static Dissipative
No
Non Metallic Upper
No
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Heel Definition
Defined Heel
Toe Shape
Round
Midsole Technology
Puncture-Resistant Plate
Insole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Construction
Cemented
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Closure
Lace Up
Puncture-Resistant Sole
Yes
All-Leather Upper
Yes
Metatarsal Guard
No
Insole Material
Polyurethane
Toe Cap Material
Composite

Description

Miner Boot, Style Family Miner Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB1A5QXJ001, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.