Promotion Restriction
|
Not eligible for promotion
|
Color
|
Brown
|
Gender
|
Men's
|
Toe Type
|
Composite
|
Footwear Style
|
Wellington Boot
|
Insulated
|
No
|
Waterproof
|
Yes
|
Puncture Resistant Insole
|
No
|
Footwear Sole Pattern
|
Exclusive Design
|
Ninety Degree Heel
|
Yes
|
Mark II Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Upper Boot Material
|
All Leather
|
Removable Insole
|
Yes
|
Manufacturers Suggested Sole Slip Rating
|
Best
|
Predominant Footwear Color
|
Brown
|
Non Metallic Upper
|
Yes
|
Wide Toe Cap
|
No
|
Insulation Type
|
None
|
Upper Material
|
Leather
|
Completely Non Metallic
|
No
|
Footwear Construction Type
|
Cemented
|
Footwear Closure Type
|
Pull On
|
Chemical Resisting Sole
|
Yes
|
Style Number
|
A1XFX
|
Shank Material
|
Non-Metallic
|
Toe Shape
|
Round
|
Satra Slip Test Results- Dairy Tile Dry
|
0.86
|
Mark II Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Conductive
|
No
|
Satra Slip Test Results- Dairy Tile Wet
|
0.82
|
Insulation Weight
|
None
|
Metatarsal Guard
|
No
|
CSA Footwear Standard
|
Not Specified
|
Last Number or Name
|
Helix
|
Midsole Material
|
Polyurethane
|
For Outdoor Traction
|
No
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Outsole Material
|
Rubber
|
Mark II Slip Test Results- Dairy Tile Dry
|
Not Tested
|
Footwear Shank Type
|
Non-Metallic
|
Electrical Hazard Rated
|
Yes
|
Waterproof Type
|
Membrane
|
Non-Marking Sole
|
Yes
|
Satra Slip Test Results- Dairy Tile Oily
|
0.49
|
Oil Resisting Sole
|
Yes
|
ASTM Footwear Class
|
F2413-11 I/75 C/75 EH
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Static Dissipative
|
No
|
Insole System
|
Removable
|
Max. Heat Rating
|
248 Degrees F
|
Metatarsal System
|
No
|
Metal Chip Resisting Sole
|
Yes
|
Chain Saw Cut Resistant
|
No
|
Liner Material
|
Mesh
|
Upper Material Description
|
Full Grain Leather
|
Item
|
Wellington Boot
|
Slip-Resistance Rating (SATRA Test Values)
|
Dairy Tile (Dry): 0.86, Dairy Tile (Oily): 0.49, Dairy Tile (Wet): 0.82
|
Safety Criteria
|
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
|
Gender (PRINT)
|
Men's
|
Chemical-Resisting Sole (PRINT)
|
Yes
|
Outsole Material (PRINT)
|
Rubber
|
Toe Cap Material
|
Composite
|
Maximum Heat Rating (PRINT)
|
248 Degrees F
|
Maximum Heat Rating
|
248 Degrees F
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Construction
|
Cemented
|
Closure
|
Pull On
|
Liner Material (PRINT)
|
Mesh
|
Ninety-Degree Heel (PRINT)
|
Yes
|
Metal Chip-Resisting Sole (PRINT)
|
Yes
|
Midsole Material (PRINT)
|
Polyurethane
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Best
|
Metatarsal Guard (PRINT)
|
No
|
Puncture-Resistant Sole (PRINT)
|
No
|
All-Leather Upper
|
Yes
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Insole Technology
|
Removable
|
Style Family
|
Wellington Boot
|
Upper Material (PRINT)
|
Leather
|
Chemical-Resisting Sole
|
Yes
|
Oil-Resisting Sole
|
Yes
|
Puncture-Resistant Sole
|
No
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Metal Chip-Resisting Sole
|
Yes
|
Manufacturer-Suggested Sole Slip Rating
|
Best
|
Ninety-Degree Heel
|
Yes
|