Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
Wicking Good Long Sleeve T-Shirt, L
Mfr # TB0A1128C77
Zoro # G0504364
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Size L
- Material Polyester
- Color Yellow
Product Information
- Brand Timberland Pro
- MFR # TB0A1128C77
- Zoro # G0504364
- UPC # 889585096031
- Country of Origin Bangladesh
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 28 1/4 in |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Description
Wicking Good Long Sleeve T-Shirt,L, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 8.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color Yellow, Sleeve Type Long, Sleeve Length 35 1/2 in, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 28 1/4 in, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTOUR Contour 430-14782 1224 Radius Marker Stan3001886 (430-14782)
- NORCO Calibration Gas Cylinder, 58L (Z105320PM1)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (70-761)
- BRADY Lockout Padlock, Nylon, Org, Key Different (NYL-ORG-76ST-KD)
- OCCUNOMIX Polo Shirt, M, ANSI Class 2 (LUX-SSPP2B-OM)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, M (730101M)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-YXL)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 3XL (9114-3X)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Large (HW100FG (L))
- RADIANS XL Unisex Long Sleeve T-Shirt, 24 in. (ST21-NPGS-XL)
- Timberland Pro High Visibility Shirts & Sweatshirts