Women's 6-Inch Work Boot, 10 W, Dark Mocha, TB153359

  • Mfr # TB153359242

  • Zoro # G410936552


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Mocha
Gender
Women's
Waterproof
Yes
Style Number
TB153359
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB153359242
Zoro #
G410936552
UPC #
197064507641
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Dark Mocha
Gender
Women's
Waterproof
Yes
Style Number
TB153359
Upper Material
Leather
Outsole Material
Rubber
Midsole Material
Polyurethane
Non Metallic Upper
No
Completely Non Metallic
No
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Metatarsal Guard (PRINT)
No
Non-Marking Sole
Yes
Conductive
No
Liner Material (PRINT)
Mesh
Heel Definition
Defined Heel
Construction
Cemented
Closure
Lace Up
Shank Material
Nylon
Electrical Hazard Rated
Yes
Metatarsal Guard
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material
Mesh
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Wide Toe Cap
No
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Liner Technology
Antimicrobial
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Maximum Heat Rating
570 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Dark Mocha, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB153359, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.