Women's 6-Inch Work Boot, 7 M, Black, TB1A5WUY001

  • Mfr # TB1A5WUY001

  • Zoro # G411946987


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5WUY001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A5WUY001
Zoro #
G411946987
UPC #
197064646166
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5WUY001
Upper Material
Leather
Outsole Material
Rubber
Non-Marking Sole
Yes
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
Midsole Technology
Hover Spring(TM)
Conductive
No
Toe Shape
Round
Closure
Lace Up
Metatarsal Guard
No
Insole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Static Dissipative
No
Toe Cap Material
Composite
Construction
Cemented
Shank Material
Fiberglass
Liner Material
Mesh
Midsole Material
Foam
Maximum Heat Rating
248 Degrees F
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
For Outdoor Traction
Yes
Non Metallic Upper
No
Insulated
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Completely Non Metallic
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB1A5WUY001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.