Women's 6-Inch Work Boot, 7 W, Black, TB1A5WUY001
Mfr # TB1A5WUY001
Zoro # G011947018
product price:Â $155.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5WUY001
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1A5WUY001
Zoro #
G011947018
UPC #
197064646180
Country of Origin
Bangladesh
Dimensions
Size
7
Width
W
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB1A5WUY001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.