Zoro Homepage

Women's 6-Inch Work Boot, 8 1/2 M, Wheat, TB1A2QVU

  • Mfr # TB1A2QVU231

  • Zoro # G810936534


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2QVU231
Zoro #
G810936534
UPC #
197064585823
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
M
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
Outsole Material
Rubber
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material
Polyurethane
Heel Definition
Defined Heel
Non Metallic Upper
No
Insulated
Yes
Conductive
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Insulation Weight
200 g
For Outdoor Traction
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
Yes
Closure
Lace Up
Metatarsal Guard
No
Insulation Weight (PRINT)
200 g
Slip-Resistance Value - SATRA Heel - Wet
0.72
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Wet
0.64
Liner Technology
ReBOTL(TM)
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Lightweight
Insulation Technology
Thinsulate(R)
Insole Technology
Anti-Fatigue
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Midsole Technology
Lightweight
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 8 1/2, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.