Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 9 W, Wheat, TB1A2QVU

  • Mfr # TB1A2QVU231

  • Zoro # G010936471


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2QVU231
Zoro #
G010936471
UPC #
197064586288
Country of Origin
Viet Nam

Dimensions

Size
9
Width
W
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
Outsole Material
Rubber
Construction
Direct Attached
For Outdoor Traction
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Metatarsal Guard
No
Non-Marking Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Maximum Heat Rating (PRINT)
248 Degrees F
Insulated
Yes
Heel Definition
Defined Heel
Wide Toe Cap
Yes
Toe Cap Material
Steel
Completely Non Metallic
No
Metal Chip-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulation Weight
200 g
Toe Shape
Round
Electrical Hazard Rated
Yes
Closure
Lace Up
Midsole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Style Family
6-Inch Work Boot
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - SATRA Heel - Dry
0.89
Midsole Technology (PRINT)
Lightweight
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Insole Technology
Anti-Fatigue
Insulation Weight (PRINT)
200 g
Slip-Resistance Value - SATRA Forefoot - Wet
0.64
Liner Technology
ReBOTL(TM)
Slip-Resistance Value - SATRA Heel - Wet
0.72
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Midsole Technology
Lightweight
Maximum Heat Rating
248 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 9, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.