Women's Athletic Shoe, 10 W, Black, TB1A1B7F001
Mfr # TB1A1B7F001
Zoro # G210741738
product price:Â $119.95
/pr
Free Shipping & Returns
Key Features
Color
Black
Gender
Women's
Waterproof
No
Style Number
TB1A1B7F001
Upper Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB1A1B7F001
Zoro #
G210741738
UPC #
197064521241
Country of Origin
Viet Nam
Dimensions
Size
10
Width
W
Size (PRINT)
10
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number TB1A1B7F001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.