Women's Athletic Shoe, 5 1/2 M, Black, TB1A1B7F001

  • Mfr # TB1A1B7F001

  • Zoro # G410741798


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
No
Style Number
TB1A1B7F001
Upper Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1B7F001
Zoro #
G410741798
UPC #
197064519873
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Width
M
Size (PRINT)
5 1/2
Overall Height
4 in

Details

Item
Athletic Shoe
Color
Black
Gender
Women's
Waterproof
No
Style Number
TB1A1B7F001
Upper Material
Nylon
Outsole Material
Polyurethane
Static Dissipative
Yes
Closure
Lace Up
Gender (PRINT)
Women's
Upper Material (PRINT)
Nylon
Construction
Cemented
Removable Insole
Yes
Non Metallic Upper
Yes
Heel Definition
Flat Heel
For Outdoor Traction
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulated
No
Liner Material
Mesh
Maximum Heat Rating (PRINT)
248 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Metatarsal Guard
No
Conductive
No
Electrical Hazard Rated
No
Midsole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Style Family
Athletic Shoe
Shank Material
Fiberglass
Metatarsal Guard (PRINT)
No
Toe Shape
Round
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Non-Marking Sole
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
No
Insole Technology
Removable

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative Yes, Style Number TB1A1B7F001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.