Women's Athletic Shoe, 7 1/2 M, Black, TB1A1B7F001
Mfr # TB1A1B7F001
Zoro # G210741646
product price:Â $119.95
/pr
Free Shipping & Returns
Key Features
Color
Black
Gender
Women's
Waterproof
No
Style Number
TB1A1B7F001
Upper Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB1A1B7F001
Zoro #
G210741646
UPC #
197064520435
Country of Origin
Viet Nam
Dimensions
Size
7 1/2
Width
M
Size (PRINT)
7 1/2
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number TB1A1B7F001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.