Women's Athletic Shoe, Black, 10, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00110000W

  • Zoro # G016494852


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Outsole Material
Rubber
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00110000W
Zoro #
G016494852
UPC #
194115983584
Country of Origin
Viet Nam

Dimensions

Size
10
Width
W
Overall Height
3 in

Details

Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Outsole Material
Rubber
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Removable Insole
Yes
Insulated
No
Heel Definition
Defined Heel
Insole Material
Polyurethane
Style Number
TB0A5Z6Y001
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Gender
Women's
Toe Shape
Round
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Style Family
Athletic Shoe
Color
Black
Conductive
No
Closure
Lace Up
Midsole Material
EVA
Midsole Technology
Anti-Fatigue
Liner Material
Mesh
Shank Material
Fiberglass
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
1
All-Leather Upper
No
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Oily
1
Waterproof
No
Wide Toe Cap
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
1
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
1
Construction
Cemented
Maximum Heat Rating
248 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.