Shop TIMBERLAND PRO

Work Shoe, Lace Up, Gray/Pink, Flat Heel, PR

  • Mfr # TB0A67PBEDA
  • Zoro # G422806393

product price: 
$
108.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Upper Material
Leather
Construction
Cemented
Insole Material
Foam
Waterproof
No
Non-Marking Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A67PBEDA
Zoro #
G422806393
UPC #
197643470625
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Width
W

Details

Upper Material
Leather
Construction
Cemented
Insole Material
Foam
Waterproof
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Midsole Technology
Anti-Fatigue Technology
For Outdoor Traction
Yes
Color
Gray/Pink
Liner Material
Fabric
Closure
Lace Up
Liner Technology
ReBOTL(TM)
Outsole Material
Rubber
Gender
Women's
Static Dissipative
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Slip Resistant (SR), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Includes Shank
Yes
Style Number
TB0A67PBEDA
Toe Cap Material
Composite
Midsole Material
Polyurethane
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Footwear Style
Athletic Shoe
All-Leather Upper
Yes
Item
Work Shoe
Chemical-Resisting Sole
No
Insole Technology
OrthoLite(R)
Maximum Heat Rating
248 Degrees F
Insulated
No
Metal Chip-Resisting Sole
No
Style Family
Athletic Shoe
Wire Color
Gray/Pink

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray/Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 6 1/2, Static Dissipative Yes, Style Number TB0A67PBEDA, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.