Women's Athletic Shoe, Black, 6 1/2, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00106500W

  • Zoro # G816495073


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Insulated
No
Waterproof
No
Oil-Resisting Sole
Yes
Size
6 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00106500W
Zoro #
G816495073
UPC #
194115983119
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Width
W
Overall Height
3 in

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Insulated
No
Waterproof
No
Oil-Resisting Sole
Yes
Midsole Material
EVA
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
1
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Oily
1
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Metatarsal Guard
No
Outsole Material
Rubber
Construction
Cemented
Liner Technology
Moisture Wicking
Liner Material
Mesh
Wide Toe Cap
No
Midsole Technology
Anti-Fatigue
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Style Number
TB0A5Z6Y001
Color
Black
Heel Definition
Defined Heel
Completely Non Metallic
Yes
Maximum Heat Rating
248 Degrees F
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily
1
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insole Material
Polyurethane
Removable Insole
Yes
Style Family
Athletic Shoe
Item
Athletic Shoe
ASTM Standards Met
Electrical Hazard (EH)
Static Dissipative
No
Gender
Women's
All-Leather Upper
No
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.