Women's Athletic Shoe, Black, 6, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00106000M

  • Zoro # G816494854


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Color
Black
Shank Material
Fiberglass
Gender
Women's
Midsole Material
EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00106000M
Zoro #
G816494854
UPC #
194115981894
Country of Origin
Viet Nam

Dimensions

Width
M
Overall Height
3 in
Size
6

Details

Electrical Hazard Rated
Yes
Color
Black
Shank Material
Fiberglass
Gender
Women's
Midsole Material
EVA
Construction
Cemented
Heel Definition
Defined Heel
Removable Insole
Yes
Toe Shape
Round
Non-Marking Sole
Yes
Wide Toe Cap
No
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
1
All-Leather Upper
No
Waterproof
No
Insulated
No
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Ninety-Degree Heel
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Item
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Oily
1
Metal Chip-Resisting Sole
No
Conductive
No
Slip-Resistance Value - SATRA Heel - Dry
1
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
1
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
For Outdoor Traction
Yes
Liner Material
Mesh
Midsole Technology
Anti-Fatigue
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
TB0A5Z6Y001
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.