Women's Athletic Shoe, Black, 7 1/2, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00107500M

  • Zoro # G416494735


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Insole Material
Polyurethane
Color
Black
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00107500M
Zoro #
G416494735
UPC #
194115982150
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
M
Overall Height
3 in

Details

Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Insole Material
Polyurethane
Color
Black
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
1
Puncture-Resistant Sole
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Item
Athletic Shoe
Style Family
Athletic Shoe
Conductive
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily
1
Static Dissipative
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Style Number
TB0A5Z6Y001
Slip-Resistance Value - SATRA Forefoot - Dry
1
Waterproof
No
Midsole Technology
Anti-Fatigue
Removable Insole
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Toe Shape
Round
Ninety-Degree Heel
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Closure
Lace Up
Non Metallic Upper
Yes
Construction
Cemented
Midsole Material
EVA
Wide Toe Cap
No
Gender
Women's
Outsole Material
Rubber
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.