Women's Athletic Shoe, Black, 8, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00108000M

  • Zoro # G016494845


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily
1
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00108000M
Zoro #
G016494845
UPC #
194115982259
Country of Origin
Viet Nam

Dimensions

Width
M
Size
8
Overall Height
3 in

Details

Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily
1
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Toe Cap Material
Composite
For Outdoor Traction
Yes
Maximum Heat Rating
248 Degrees F
Style Number
TB0A5Z6Y001
Insole Material
Polyurethane
All-Leather Upper
No
Removable Insole
Yes
Style Family
Athletic Shoe
Item
Athletic Shoe
Midsole Material
EVA
Closure
Lace Up
Chemical-Resisting Sole
Yes
Waterproof
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Gender
Women's
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
1
Outsole Material
Rubber
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Midsole Technology
Anti-Fatigue
Heel Definition
Defined Heel
Shank Material
Fiberglass
Toe Shape
Round
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
1
Static Dissipative
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Material
Mesh

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.