Women's Athletic Shoe, Black, 9, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00109000M

  • Zoro # G016494692


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Width
M
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00109000M
Zoro #
G016494692
UPC #
194115982457
Country of Origin
Viet Nam

Dimensions

Width
M
Size
9
Overall Height
3 in

Details

Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Conductive
No
Gender
Women's
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
248 Degrees F
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Heel - Dry
1
Item
Athletic Shoe
Removable Insole
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
Construction
Cemented
Midsole Technology
Anti-Fatigue
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
All-Leather Upper
No
Waterproof
No
Ninety-Degree Heel
Yes
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
No
Midsole Material
EVA
Outsole Material
Rubber
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Completely Non Metallic
Yes
Liner Technology
Moisture Wicking
Closure
Lace Up
Wide Toe Cap
No
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily
1
Shank Material
Fiberglass
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Color
Black
Style Number
TB0A5Z6Y001

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.