Women's Athletic Shoe, Black/Purple, 7, TB1A2174

  • Mfr # TB1A2174001

  • Zoro # G910870141


product price: $99.29
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
Size (PRINT)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2174001
Zoro #
G910870141
UPC #
197064744008
Country of Origin
Bangladesh

Dimensions

Size
7
Size (PRINT)
7
Width
M

Details

Item
Athletic Shoe
Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
Toe Cap Material
Composite
Wide Toe Cap
No
Upper Material (PRINT)
Nylon
Non Metallic Upper
Yes
Outsole Material
TPU
Midsole Material
Rubber
Construction
Cemented
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Toe Shape
Round
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Women's
Conductive
No
Style Family
Athletic Shoe
Insulated
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Upper Material
Nylon
Completely Non Metallic
Yes
Metatarsal Guard
No
All-Leather Upper
No
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Electrical Hazard Rated
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Aerocore(TM) Energy System
For Outdoor Traction
Yes
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
TPU
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
Aerocore(TM) Energy System
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Midsole Technology
Aerocore(TM) Energy System
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB1A2174, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.