Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Chelsea Boot, Black, 10, TB0A66B7EL2

  • Mfr # TB0A66B7EL2

  • Zoro # G413749685


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
10
Style Number
TB0A66B7EL2
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66B7EL2
Zoro #
G413749685
UPC #
197064844265
Country of Origin
Cambodia

Dimensions

Size
10
Overall Height
7 in
Width
M

Details

Item
Chelsea Boot
Gender
Women's
Color
Black
Style Number
TB0A66B7EL2
Waterproof
No
Wide Toe Cap
No
Liner Technology
Anti-Microbial, Moisture Wicking
Toe Shape
Round
Construction
Cemented
Outsole Technology
PRO Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Non Metallic Upper
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
1.47
Slip-Resistance Value - SATRA Heel - Dry
1.29
Insole Material
Polyurethane
Metatarsal Guard
No
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Fatigue, Ortholite(R)
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.77
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Liner Material
Microfiber
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.62
All-Leather Upper
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Style Family
Chelsea Boot
Insulated
No
Midsole Technology
Rebounding
Insulation Technology
No
Closure
Pull On
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Conductive
No
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Static Dissipative
No
Removable Insole
Yes
Toe Cap Material
Composite
Outsole Material
Rubber

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A66B7EL2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.