Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Chelsea Boot, Black, 11, TB0A66B7EL2

  • Mfr # TB0A66B7EL2

  • Zoro # G513749707


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
11
Style Number
TB0A66B7EL2
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A66B7EL2
Zoro #
G513749707
UPC #
197064844708
Country of Origin
Cambodia

Dimensions

Size
11
Overall Height
7 in
Width
M

Details

Item
Chelsea Boot
Gender
Women's
Color
Black
Style Number
TB0A66B7EL2
Waterproof
No
Conductive
No
Electrical Hazard Rated
No
Insole Material
Polyurethane
Insulated
No
Closure
Pull On
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.7
Completely Non Metallic
Yes
Insulation Technology
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Forefoot - Oily
0.77
Style Family
Chelsea Boot
Static Dissipative
No
Outsole Technology
PRO Rubber
Slip-Resistance Value - SATRA Heel - Dry
1.29
Wide Toe Cap
No
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.47
Construction
Cemented
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Oily
0.62
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Shank Material
Fiberglass
Midsole Material
EVA
Puncture-Resistant Sole
No
Removable Insole
Yes
For Outdoor Traction
Yes
Liner Material
Microfiber
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Insole Technology
Anti-Fatigue, Ortholite(R)
Midsole Technology
Rebounding
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Toe Shape
Round

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A66B7EL2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.