This item is Discontinued.

Timberland Pro Women's Composite Toe 8-Inch Work Boot, Black, 8 1/2, W, TB0A5R7K001 TB0A5R7K001

Women's Composite Toe 8-Inch Work Boot, Black, 8 1/2, W, TB0A5R7K001 (Discontinued)

  • Mfr # TB0A5R7K001
  • Zoro # G109984383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5R7K001
Zoro #
G109984383
UPC #
196246836753
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Footwear Width
W
Width
W
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
TB0A5R7K001
Waterproof
Yes
Metatarsal Guard
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Non-Marking Sole
Yes
Static Dissipative
No
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Conductive
No
Style Family
8-Inch Work Boot
Liner Material
Mesh
Oil Resisting Sole
Yes
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material
Polyurethane
Insole Technology
Anti-Fatigue
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip Resisting Sole
Yes
Shank Material
Fiberglass
Outsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insulated
No
Construction
Cemented, Welted
Midsole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Chemical Resisting Sole
Yes
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
For Outdoor Traction
Yes
Non Metallic Upper
No
Liner Technology
Antimicrobial
Puncture Resistant Insole
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Toe Cap Material
Composite
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.