Women's Composite Toe Athletic Shoe, Black/Purple, 5 1/2, M, TB1A2174

  • Mfr # TB1A2174001

  • Zoro # G210869920


product price:  $86.79
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Purple
Footwear Width
M
Style Number
TB1A2174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2174001
Zoro #
G210869920
UPC #
197064743506
Country of Origin
Bangladesh

Dimensions

Size
5 1/2
Footwear Width
M
Size (PRINT)
5 1/2
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
Toe Shape
Round
Maximum Heat Rating (PRINT)
572 Degrees F
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Electrical Hazard Rated
Yes
Upper Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Upper Material
Nylon
Outsole Material
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non Metallic Upper
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
All-Leather Upper
No
Conductive
No
Wide Toe Cap
No
Chemical-Resisting Sole (PRINT)
Yes
Insulated
No
Midsole Material
Rubber
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Technology (PRINT)
Aerocore(TM) Energy System
For Outdoor Traction
Yes
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
TPU
Outsole Technology
Aerocore(TM) Energy System
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Midsole Technology
Aerocore(TM) Energy System
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number TB1A2174, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.