Women's Composite Toe Athletic Shoe, Black/Purple, 6 1/2, M, TB1A2174

  • Mfr # TB1A2174001

  • Zoro # G310870062


product price:  $86.79
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Purple
Footwear Width
M
Style Number
TB1A2174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A2174001
Zoro #
G310870062
UPC #
197064743742
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Footwear Width
M
Size (PRINT)
6 1/2
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Metatarsal Guard
No
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Shape
Round
Oil-Resisting Sole (PRINT)
Yes
Outsole Material
TPU
Construction
Cemented
Electrical Hazard Rated
Yes
Conductive
No
Closure
Lace Up
Gender (PRINT)
Women's
Upper Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Wide Toe Cap
No
Heel Definition
Flat Heel
Midsole Material
Rubber
All-Leather Upper
No
Static Dissipative
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Insulated
No
Midsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Technology (PRINT)
Aerocore(TM) Energy System
For Outdoor Traction
Yes
Outsole Material (PRINT)
TPU
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Midsole Technology
Aerocore(TM) Energy System
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Outsole Technology
Aerocore(TM) Energy System

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number TB1A2174, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.