Women's Composite Toe Athletic Shoe, Black/Purple, 9, M, TB1A2174

  • Mfr # TB1A2174001

  • Zoro # G510869835


product price: $86.79
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Purple
Footwear Width
M
Style Number
TB1A2174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A2174001
Zoro #
G510869835
UPC #
197064744596
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
M
Size (PRINT)
9
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
Gender (PRINT)
Women's
Heel Definition
Flat Heel
Static Dissipative
No
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Upper Material (PRINT)
Nylon
Toe Shape
Round
Non-Marking Sole
Yes
Insulated
No
Style Family
Athletic Shoe
Wide Toe Cap
No
Midsole Material
Rubber
Upper Material
Nylon
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Electrical Hazard Rated
Yes
All-Leather Upper
No
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Outsole Material
TPU
Metatarsal Guard (PRINT)
No
Conductive
No
Metatarsal Guard
No
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Rubber
Midsole Technology
Aerocore(TM) Energy System
Outsole Technology
Aerocore(TM) Energy System
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB1A2174, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.