Women's ESD Work Shoe, Gray/Pink, TB0A67PBEDA
Mfr # TB0A67PBEDA
Zoro # G316065837
product price: $103.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Insole Material
Foam
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB0A67PBEDA
Zoro #
G316065837
UPC #
197643471226
Country of Origin
Viet Nam
Details
Item
ESD Work Shoe
Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Insole Material
Foam
Upper Material
Leather
Midsole Material
Polyurethane
Oil-Resisting Sole
Yes
Toe Shape
Round
Static Dissipative
Yes
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Construction
Cemented
ASTM Standards Met
Compression (C), Impact (I)
Style Family
Athletic Shoe
Midsole Technology
Anti-Fatigue
Liner Material
Fabric
Outsole Technology
Timberland PRO
Insole Technology
OrthoLite(R)
Toe Cap Material
Composite
All-Leather Upper
Yes
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Description
ESD Work Shoe, Style Family Athletic Shoe, Color Gray/Pink, Non Metallic Upper Yes, Non-Marking Sole Yes, Construction Cemented, Static Dissipative Yes, Style Number TB0A67PBEDA, Toe Cap Material Composite, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.