Zoro Homepage

Women's ESD Work Shoe, Gray/Pink, TB0A67PBEDA

  • Mfr # TB0A67PBEDA

  • Zoro # G716065918


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Liner Technology
Moisture Wicking
Midsole Technology
Anti-Fatigue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67PBEDA
Zoro #
G716065918
UPC #
197643471004
Country of Origin
Viet Nam

Details

Item
ESD Work Shoe
Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Liner Technology
Moisture Wicking
Midsole Technology
Anti-Fatigue
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Outsole Material
Rubber
Midsole Material
Polyurethane
Construction
Cemented
Upper Material
Leather
Toe Cap Material
Composite
Toe Shape
Round
Insole Material
Foam
Non Metallic Upper
Yes
Insole Technology
OrthoLite(R)
Static Dissipative
Yes
Outsole Technology
Timberland PRO
All-Leather Upper
Yes
Liner Material
Fabric
Style Family
Athletic Shoe
Non-Marking Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray/Pink, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9, Static Dissipative Yes, Style Number TB0A67PBEDA, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.