Zoro Homepage

Women's Hiker Boot, Leather Upper, TPU Outsole, Black, 9

  • Mfr # TB1A21QA001

  • Zoro # G410936453


product price: $133.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A21QA001
Zoro #
G410936453
UPC #
197064542048
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Size (PRINT)
9
Overall Height
4 in

Details

Item
Hiker Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Midsole Material
Polyurethane
Heel Definition
Defined Heel
Wide Toe Cap
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Insulated
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Non-Marking Sole
Yes
Shank Material
Fiberglass
Style Family
Hiker Boot
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Construction
Cemented
Upper Material (PRINT)
Leather
Conductive
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
For Outdoor Traction
Yes
Style Number
TB1A21QA
Static Dissipative
No
Maximum Heat Rating (PRINT)
250 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Shank Material (PRINT)
Fiberglass
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - SATRA Heel - Dry
1.15
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB1A21QA, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.