Women's Hiker Shoe, Brown/Purple, 11, TB1A219B

  • Mfr # TB1A219B214

  • Zoro # G910870097


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Brown/Purple
Style Number
TB1A219B
Waterproof
Yes
Heel Definition
Flat Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A219B214
Zoro #
G910870097
UPC #
197064543069
Country of Origin
Bangladesh

Dimensions

Size
11
Size (PRINT)
11
Width
M

Details

Item
Hiker Shoe
Gender
Women's
Color
Brown/Purple
Style Number
TB1A219B
Waterproof
Yes
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Non Metallic Upper
Yes
Outsole Material
Rubber
Static Dissipative
No
Metatarsal Guard (PRINT)
No
Upper Material
Leather
Midsole Material
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Wide Toe Cap
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insulated
No
Gender (PRINT)
Women's
Style Family
Athletic Shoe
Construction
Cemented
Toe Shape
Round
Metatarsal Guard
No
Conductive
No
All-Leather Upper
Yes
Completely Non Metallic
Yes
Chemical-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Material (PRINT)
Rubber
For Outdoor Traction
Yes
Midsole Material (PRINT)
Rubber
Outsole Technology
Aerocore(TM) Energy System
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Midsole Technology
Aerocore(TM) Energy System
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB1A219B, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.