Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Oxford Shoe, Leather Upper, Rubber Outsole, Super Retro Haystack, 7

  • Mfr # TB163189214

  • Zoro # G010870102


product price: $105.99
/pr
Free Shipping & Returns

Key Features

Size
7
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB163189214
Zoro #
G010870102
UPC #
197064504893
Country of Origin
Bangladesh

Dimensions

Size
7
Size (PRINT)
7
Width
W

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Super Retro Haystack
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulated
No
Wide Toe Cap
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Non-Marking Sole
Yes
Closure
Lace Up
Conductive
No
Construction
Cemented
Shank Material
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Style Family
Oxford Shoe
Toe Cap Material
Alloy
Gender (PRINT)
Women's
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Item
Oxford Shoe
Removable Insole
Yes
Liner Material
Mesh
Heel Definition
Defined Heel
All-Leather Upper
Yes
Non Metallic Upper
No
Style Number
TB163189
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Insole Technology
Contoured Footbed, Dual Density, Removable
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Insole Material
Polyurethane

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Super Retro Haystack, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.