This item is Discontinued.

Timberline Bark Nugget, Pine, 2 cu-ft Package, Bag 52055472

Bark Nugget, Pine, 2 cu-ft Package, Bag (Discontinued)

  • Mfr # 52055472
  • Zoro # G110107184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52055472
Zoro #
G110107184
UPC #
742786911001
Country of Origin
United States

Dimensions

Width
22 in
Coverage Area at 2-in Depth
12 sq ft

Details

Color
Natural
Item Type
Nuggets
Dry Volume
2 cu ft
Packaging Type
Bagged
Mulch Type
Pine Bark
Mulch and Soil Council Certified
Yes
Returnable
Yes

Description

NUGGETS LAWN-GRDN PINEBARK 2CF
Specifications:
Compositions: PineTimberline pine bark products, produced from natural forest products, come in two sizes. Nuggets and mini nuggets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.