Zoro Homepage

Original Timer, 12 Inch, Large

  • Mfr # TT12BW

  • Zoro # G105721616


product price: $35.35
/ea

Key Features

Color
Black
Material
Plastic
Includes
1 timer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT12BW
Zoro #
G105721616
UPC #
51497166328
Country of Origin
China

Dimensions

Size
12 in

Details

Color
Black
Material
Plastic
Includes
1 timer

Description

Visually count down the minutes using the Time Timer Original 12" Large. This patented visual timer displays time in a concrete way. Its highly visible red disk disappears as time elapses, making time easily and quickly understood by all ages, grade levels, and abilities, with just a quick glance. Sized for large groups or rooms. It's simple to set any duration up to 60 minutes. Time begins counting down automatically. The Time Timer Original 12" includes a clear protective lens. Timer has a built-in slot on top for PEC placement and comes with a Dry Erase Card for activity management. No loud ticking and optional alert. Requires two AA batteries (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.