Zoro Homepage

TWIST Timer with Kickstand

  • Mfr # TT31B-W

  • Zoro # G116003695


product price: $25.29
/ea

Key Features

Housing Material
Plastic
Color
Red
Includes
(1) Timer
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT31B-W
Zoro #
G116003695
UPC #
51497430818
Country of Origin
China

Details

Housing Material
Plastic
Color
Red
Includes
(1) Timer
Recommended Grade
Grade PK+
Recommended Age
3+ years
Body Material
Metal
Body Color
Red
Item
Electromechanical Timer

Description

The 90-minute TWIST is an easy-to-use and fun time management tool great for kids and adults. To use, turn the outer ring until you reach your desired time the TWIST counts from 1 second to 60 seconds, then 1 minute to 90 minutes, then push the play button. A digital display shows at a glance how much time remains. Visual flashing alert with optional volume control low/high/off. 1 AAA battery required for operation not included. Can display on desktop using the integrated kickstand, or the magnetic back makes the TWIST a snap to display. Easily attaches to metallic surfaces for ease of use and versatile placement options. At home use the TWIST for everything from helping kids' morning and bedtime routines, timing homework and study sessions, or baking the perfect batch of cookies. In the classroom, it's great for timing tests and turn-taking exercises, timing group activities, and helping kids with special needs transition between activities. In the office, use it to keep track of presentations, team-building activities, and more.


  • UP TO 90-MINUTE VISUAL TIMER This small digital visual timer allows you to set the duration between 1 and 90 minutes. Once set, the entire disk will represent the duration you choose! To use, simply turn the outer ring until you reach the desired time, then push the play button.
  • MAGNETIC + KICKSTAND A magnetic back makes the TWIST® a snap to display. Easily attach it to metallic surfaces from refrigerators and file cabinets to the whiteboard in your classroom, kitchen, or home.
  • FUN TWIST FUNCTION To use, simply turn the outer ring until you reach the desired time, then push the play button.
  • CONTINUOUS ALERT Unlike our other Time Timer® visual timers, the Time Timer TWIST® has a continuous alert at the end of the duration to ensure you don't miss it. The alert can be stopped by pressing the Play/Pause button or will stop after 1 minute of beeping.
  • PAUSE DURING COUNTDOWN Need to take a break halfway through your timed event? Pause your timer during the countdown by pressing the play/pause button. Countdown will continue where you left off by pressing the play/pause button again, ideal for learning activities such as reading, cooking, and working out.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.