Shop COMPULOCKS
See all product information
Create Account
Galaxy Tab A9 Tempered Glass Screen Protector
- Mfr # DGSGTA9
- Zoro # G515806453
product price:Â
$
43.65
/ea
Key Features
Material
Tempered Glass
Includes
Galaxy Tab A9 Tempered Glass Screen Protector Installation Kit Microfiber Screen Wipe
Features
Touch Sensitive, Nano Coating, Anti Smudge, Easy Clean
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Tab A9
Display Screen Type
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGSGTA9
- Zoro #
- G515806453
- UPC #
- 810157340009
- Country of Origin
- China
Dimensions
- Display Size Supported
- 8.7"
Details
- Item
- Screen Protector
- Material
- Tempered Glass
- Includes
- Galaxy Tab A9 Tempered Glass Screen Protector Installation Kit Microfiber Screen Wipe
- Features
- Touch Sensitive, Nano Coating, Anti Smudge, Easy Clean
- Cell Phone/Tablet/Smart Watch Model Compatibility
- Galaxy Tab A9
- Display Screen Type
- LCD
- Compatibility
- Samsung - Galaxy Tab A9 (2023) (SM-X110, SM-X115)
- Durability
- Oil Resistant, Scratch Resistant, Impact Resistant, Smudge Resistant, Dust Resistant
- Touchscreen Compatibility
- Yes
- Surface Hardness
- 9H
- Device Supported
- Tablet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.