This item is Discontinued.

Timeless Frames Timeless Frames 45147 Lauren Portrait Walnut Wall Frame; 8 x 10 in. 45147

Timeless Frames 45147 Lauren Portrait Walnut Wall Frame; 8 x 10 in. (Discontinued)

  • Mfr # 45147
  • Zoro # G303906884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45147
Zoro #
G303906884
UPC #
24751451478
Country of Origin
China

Description

Simplistically elegant, Lauren compliments any home decor. This unique twist on a classic design is our most popular frame with a smooth finish.

Features
  • This Frame is great for home or office use.
  • Lightweight design for any wall.
  • Great choice to hold your favorite photos.
  • Sentiments can express your feelings and/or memories and with this photo frame, you can share it with everyone!.
  • These frames will compliment any space that you hang them in, they make great gifts.
  • It will protect and display your photographs and artwork for years to come.
  • Made of Medium Density Fibreboard.
  • Model - Lauren Portrait frame.
  • Type - Wall Frame.
  • Fits 5 x 7 in. Matted Picture.
  • Finish - Walnut with Double White Matte.
  • Size - 8 x 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.