Air Freshener Refill, Baby Powder, PK12

  • Mfr # 1042686

  • Zoro # G4548826


product price:  $113.99
/pk 12, $9.50/ea
Free Shipping & Returns

Key Features

Refill Type
Aerosol Spray
Product Series
TimeMist
Coverage
6,000 cu ft
Refill Size
5.3 oz.
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042686
Zoro #
G4548826
UPC #
043725251203
Country of Origin
United States

Dimensions

Refill Size
5.3 oz.
Width
2 3/4 in
Height
5 1/2 in
Cleaner Container Size
6.6 oz
Length
2 3/4 in
Container Size
7 oz

Details

Item
Metered Air Freshener Refill
Fragrance
Baby Powder
Refill Type
Aerosol Spray
Product Series
TimeMist
Coverage
6,000 cu ft
Cleaner Form
Liquid
Features
Counteracts Odors And Leaves Pleasant Scent
Cleaner Chemical Product Grouping
Air Freshener Refills
Cleaner Container Type
Aerosol Can
Item - Air Freshener Refills
Air Freshener Refill
Degreaser Container Type
Aerosol Can
Refill Life
30 day
For Use With
20H166, 20H167, 20H168
Color
Colorless
Standards
OSHA
VOC Content
0%
Net Weight
0.55 lb
Air Freshener Form
Liquid
Compatible Mfg. Model Number
32-0555TM, 32-1131TM, 32-1141TM

Description

Metered Air Freshener Refill, Liquid, Fragrance Baby Powder, Aerosol Spray, 7 oz, Product Series TimeMist, Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Grainger Part Number 20H166, 20H167, 20H168, Compatible Mfg. Model Number 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Length 2 3/4 in, Width 2 3/4 in, Height 5 1/2 in, OSHA, Net Weight 0.55 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.