Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Timemist Air Freshener Refill, Cherry, PK12 1042700

Air Freshener Refill, Cherry, PK12 (Discontinued)

  • Mfr # 1042700
  • Zoro # G4568234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042700
Zoro #
G4568234
UPC #
043725251708
Country of Origin
United States

Dimensions

Length
2 3/4 in
Width
2 3/4 in
Height
5 1/2 in
Refill Size
5.3 oz.
Cleaner Container Size
6.6 oz
Container Size
5.3 oz

Details

Item
Metered Air Freshener Refill
Fragrance
Cherry
Refill Type
Aerosol Spray
Product Series
TimeMist
Color
Colorless
Refill Life
30 day
Degreaser Container Type
Aerosol Can
Cleaner Container Type
Aerosol Can
Cleaner Form
Liquid
Coverage
6,000 cu ft
Item - Air Freshener Refills
Air Freshener Refill
Features
Counteracts Odors And Leaves Pleasant Scent
Cleaner Chemical Product Grouping
Air Freshener Refills
For Use With
32-1131TM, 32-1141TM, Mfr. No. 32-0555TM
Standards
OSHA
VOC Content
0%
Net Weight
0.55 lb
Compatible Mfg. Model Number
32-0555TM, 32-1131TM, 32-1141TM
Air Freshener Form
Liquid

Description

Metered Air Freshener Refill, Liquid, Fragrance Cherry, Aerosol Spray, 5.3 oz, Product Series TimeMist, Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Mfg. Model Number 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Length 2 3/4 in, Width 2 3/4 in, Height 5 1/2 in, OSHA, Net Weight 0.55 lb, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.