Air Freshener Refill, Cinnamon, 6.6 oz Multi, PK 12

  • Mfr # TMS1042746CT

  • Zoro # G902501572


product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Key Features

Fragrance
Cinnamon
Refill Type
Aerosol
Features
Long Lasting; Odor Neutralizer
Color
Clear
Refill Size
5.3 fl oz (0.2 quart)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMS1042746CT
Zoro #
G902501572
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
5.3 fl oz (0.2 quart)

Details

Item
Cinnamon Premium Air Freshener Spray
Fragrance
Cinnamon
Refill Type
Aerosol
Features
Long Lasting; Odor Neutralizer
Color
Clear
For Use With
1047809; 1047811

Description

Air freshener features a cinnamon scent to deliver a delectably spicy fragrance that will invigorate your body and mind. Odor counteractants remove offensive smells to keep areas smelling clean. Fragrance contains essential oils to provide a long-lasting fragrance for up to 30 days. Air freshener is perfect for elevating customer experiences, enhancing mood and productivity, creating a comfortable environment and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.