Air Freshener Refill, Clean N Fresh, PK12

  • Mfr # 1042771

  • Zoro # G4585935


product price: $99.99
/pk 12, $8.33/ea
Free Shipping & Returns

Key Features

Refill Type
Aerosol Spray
Product Series
TimeMist
Color
Colorless
Cleaner Chemical Product Grouping
Air Freshener Refills
Item - Air Freshener Refills
Air Freshener Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042771
Zoro #
G4585935
UPC #
043725250206
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
2 3/4 in
Refill Size
6.6 oz.
Length
2 3/4 in
Cleaner Container Size
6.6 oz
Container Size
6.6 oz

Details

Item
Metered Air Freshener Refill
Fragrance
Clean & Fresh
Refill Type
Aerosol Spray
Product Series
TimeMist
Color
Colorless
Cleaner Chemical Product Grouping
Air Freshener Refills
Item - Air Freshener Refills
Air Freshener Refill
Degreaser Container Type
Aerosol Can
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
Refill Life
30 day
Features
Counteracts Odors And Leaves Pleasant Scent
Coverage
6,000 cu ft
For Use With
32-1131TM, 32-1141TM, Mfr. No. 32-0555TM
Standards
OSHA
Compatible Mfg. Model Number
1047717, 1047809, 1047811, 1048502, 32-0555TM, 32-1131TM, 32-1141TM
Net Weight
0.63 lb
Air Freshener Form
Liquid
VOC Content
0%

Description

Metered Air Freshener Refill, Liquid, Fragrance Clean & Fresh, Aerosol Spray, 6.6 oz, Product Series TimeMist, Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Mfg. Model Number 1047717, 1047809, 1047811, 1048502, 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Length 2 3/4 in, Width 2 3/4 in, Height 5 1/2 in, OSHA, Net Weight 0.63 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.