Shop TIMEMIST
See all product information
Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol Spray, PK12
Mfr # 1042781
Zoro # G801962993
product price:Â $84.49
/pk 12, $7.04/eaKey Features
Refill Type
Aerosol Spray
Weight
7.944 lbs
Cleaner Form
Liquid
Size
6.6 oz
Application
Automatic Odor Control
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1042781
Zoro #
G801962993
UPC #
-
Country of Origin
United States
Dimensions
Size
6.6 oz
Cleaner Container Size
6.6 oz
Details
Item
Air Fresheners/Odor Eliminators
Fragrance
Citrus
Refill Type
Aerosol Spray
Weight
7.944 lbs
Cleaner Form
Liquid
Application
Automatic Odor Control
Cleaner Container Type
Aerosol Spray
Net Weight
7.944 lbs
Biodegradable
No
Description
Complex high quality fragrance with essential oils and dual odor counteracts ensuring 30 day long lasting experience. For use with TimeMist® Metered Aerosol Dispensers (sold separately).
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.